Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 27.0 cu. ft. Cap.
Mfr # 10077LPOrange
Zoro # G4865338
product price: $1,044.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Outside Length 55.75 in
- Color Orange
- Load Capacity 5000 lb
- Platform Length 48.25 in
- Cubic Yard Capacity 1 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10077LPOrange
- Zoro # G4865338
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 55.75 in |
Platform Length | 48.25 in |
Fork Pocket Height | 2 in |
Fork Pocket Depth | 25-3/4 in |
Fork Pocket Width | 28 in |
Overall Width | 63-1/2" |
Overall Height | 24" |
Overall Length | 55-3/4" |
Dump Height | 51.25 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 24 in, Overall Length 55 3/4 in, Overall Width 63 1/2 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-DL)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Yellow (EE1601DTX7)
- DAYTON Equipment Roller, Fixed, 2,200 lb. Cap (2MPR4)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPYellow)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPGray)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (40099 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (3377 ORANGE)
- ZORO SELECT Portable Hopper, 1-1/2 cu. yd, 2000 lb (P-HOP-1.5)
- Zoro Select Self-Dumping Hoppers