Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 20.3 cu. ft. Cap.
Mfr # 7577LPOrange
Zoro # G4767119
product price: $822.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Key Features
- Outside Length 55.75 in
- Color Orange
- Load Capacity 5000 lb
- Platform Length 48.25 in
- Container Material - Hoppers and Cube Trucks 7 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7577LPOrange
- Zoro # G4767119
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 55.75 in |
Platform Length | 48.25 in |
Fork Pocket Depth | 25-3/4 in |
Overall Length | 55-3/4" |
Fork Pocket Width | 28 in |
Overall Width | 48-1/2" |
Fork Pocket Height | 2 in |
Overall Height | 24" |
Dump Height | 51.25 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 1/4 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 24 in, Overall Length 55 3/4 in, Overall Width 48 1/2 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE1603NFX20)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102246-D2)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Black Flat Hook (5012FH-Y)
- ZORO SELECT Kingpinless Rgd Caster, Poly, 5 in, 900 lb. (P21RX-UP050D-14)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPOrange)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (20077SS)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (7577 GRAY)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (40099 GRAY)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (20077 RED)
- Zoro Select Self-Dumping Hoppers