Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 20.3 cu. ft. Cap.
Mfr # 7577LPGray
Zoro # G4758378
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$893.99
Free 30-Day Returns
Key Features
- Outside Length 55.75 in
- Color Gray
- Load Capacity 5000 lb
- Platform Length 48.25 in
- Fork Pocket Depth 25-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7577LPGray
- Zoro # G4758378
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 55.75 in |
Platform Length | 48.25 in |
Fork Pocket Depth | 25-3/4 in |
Fork Pocket Height | 2 in |
Fork Pocket Width | 28 in |
Overall Length | 55-3/4" |
Overall Height | 24" |
Overall Width | 48-1/2" |
Dump Height | 51.25 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 1/4 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 24 in, Overall Length 55 3/4 in, Overall Width 48 1/2 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (110PM05228S)
- ZORO SELECT Rope, 500ft, Blk, 110lb., Polyprpylne (610080-00500-555)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- ZEELINE Dolly with Steel Casters Up to 200 Pounds (ZE120-S)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (2577 YELLOW)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (26077 ORANGE)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Yellow (26077 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- Zoro Select Tilt & Cube Trucks