Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 2,000 lb
Mfr # 5055BR
Zoro # G510866155
product price: $1,152.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,152.99
Free 30-Day Returns
Key Features
- Outside Length 56.5 in
- Platform Length 51.25 in
- Overall Width 31.75 in
- Overall Length 56 1/2 in
- Lip Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5055BR
- Zoro # G510866155
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 56.5 in |
Platform Length | 51.25 in |
Overall Width | 31.75 in |
Overall Length | 56 1/2 in |
Lip Height | 3 in |
Fork Pocket Height | 3 in |
Dump Height | 49.5 in |
Overall Height | 32.5 in |
Fork Pocket Depth | 54 in |
Fork Pocket Width | 26 1/2 in |
Details
Item | Self Dumping Hopper |
Finish | Enamel |
Frame Material | Steel |
Dump Angle | 38º |
Hopper Material | Steel |
Volume Capacity | 0.5 cu. ft |
Load Capacity - Maximum | 2,000 lb |
Included Casters | Casters Not Included |
Mobility Type | Fork Pockets |
Capacity - Cubic Yard | 1/2 cu yd |
Frame Gauge | 7 ga |
Hopper Release Type | Bump |
Capacity - Cubic Foot | 13 1/2 cu ft |
Fork Pocket Spacing | 12 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 32 1/2 in, Overall Length 56 1/2 in, Overall Width 31 3/4 in, Frame Gauge 7 ga, Hopper Release Type Bump, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Finish Enamel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6228-3)
- ZORO SELECT Material Handling Cart, Blue, Trash Only (N1017261-BLUE-TRASH)
- EXTREME MAX Extreme Max 3008.0556 Blue Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0556)
- LOUISVILLE Ladder Leveler, Aluminum, 375 lb. (LP-2220-01)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPOrange)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (20077 RED)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- ZORO SELECT Self Dumping Hopper, 750 lb., Poly, Yellow (SD 5/8 YELLOW)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- Zoro Select Self-Dumping Hoppers