Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 13.5 cu. ft. Cap.
Mfr # 5055LPOrange
Zoro # G4873001
product price: $666.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- Outside Length 43 in
- Color Orange
- Load Capacity 4000 lb
- Platform Length 33.625 in
- Load Capacity - Hoppers and Cube Trucks 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5055LPOrange
- Zoro # G4873001
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 43 in |
Platform Length | 33.625 in |
Overall Height | 17" |
Fork Pocket Depth | 22-1/4 in |
Overall Length | 43" |
Overall Width | 62" |
Fork Pocket Width | 28 in |
Fork Pocket Height | 2 in |
Dump Height | 38.5 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 17 in, Overall Length 43 in, Overall Width 62 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Chain Hoist (GGS_57104)
- LYON Plywood Support (DD65836)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-20)
- METRO Utility Cart, Chrome, 26x18x38, 2 Shelf (MW601)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (5077 ORANGE)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPGray)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (7577 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (20077 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (3377 GRAY)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- VESTIL Self-Dump Heavy Duty Hopper, 3 cu. yd., 6K (D-300-HD)
- Zoro Select Self-Dumping Hoppers