Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 13.5 cu. ft. Cap.
Mfr # 5055LPGray
Zoro # G4757413
product price: $732.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Outside Length 43 in
- Color Gray
- Load Capacity 4000 lb
- Platform Length 33.625 in
- Finish Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5055LPGray
- Zoro # G4757413
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 43 in |
Platform Length | 33.625 in |
Fork Pocket Depth | 22-1/4 in |
Fork Pocket Width | 28 in |
Overall Length | 43" |
Fork Pocket Height | 2 in |
Overall Height | 17" |
Overall Width | 62" |
Dump Height | 38.5 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 17 in, Overall Length 43 in, Overall Width 62 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Shell Gadus S3 V220C 2 1 Lb, 28618 (28618)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-HUP)
- ZORO SELECT Pallet Dolly, 48x42, Cap 3600 lb, w/Handle (48J086)
- MAPP CASTER Shopping Cart Caster with Nut (Q815022PLY-Nut)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPGray)
- ZORO SELECT Portable Hopper, Steel, 1 cu. yd., 2000 lb. (P-HOP-1)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (30077 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (50099 GRAY)
- ZORO SELECT Portable Hopper, 1-1/2 cu. yd, 2000 lb (P-HOP-1.5)
- GLOBAL INDUSTRIAL 1/4 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989027)
- Zoro Select Self-Dumping Hoppers