Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 1000 lb., Poly, Green
Mfr # SD 1.1 GREEN
Zoro # G2121065
product price: $1,251.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,251.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Green
- Load Capacity 1000 lb
- Dump Angle 30 Degrees
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD 1.1 GREEN
- Zoro # G2121065
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 71" |
Fork Pocket Depth | 31 in |
Overall Height | 46" |
Overall Width | 31" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 24-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 29 cu ft, Capacity - Cubic Yard 1 1/8 cu yd, Overall Height 46 in, Overall Length 71 in, Overall Width 31 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Green, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R3232A3E30B4W4C1P6)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2801DFX5)
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- ZORO SELECT Walk Ramp, Apron End, 1200lb, 38 In x 14 ft (1VKD6)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- ZORO SELECT Self-Dumping Hopper, HD, 1.7 cu yd, 1200 lb (SD-1.7)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (3377 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPGray)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (20077SS)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPOrange)
- Zoro Select Tilt & Cube Trucks