Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 205 PK
Mfr # TKHWI0-800750-2-205P
Zoro # G4338311
product price: $5.25
/pk 205, $0.03/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Standards ASTM C1513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TKHWI0-800750-2-205P
- Zoro # G4338311
- UPC # 087302818175
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | 1/4 in |
Head Dia. | 0.347 in |
Head Height | 0.143 in |
Size | #8 |
Drill Point Size | 2 |
Hex Width | 0.244 in |
Drill Point Length | 0.1875 in |
Washer Outside Diameter | 0.301 in |
Head Width | 0.244 in |
Drill Tip Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASTM C1513 |
Meets/Exceeds | ASTM C1513 |
Head Color | Silver |
Type | Self Drilling Screw |
Head Shape | Hex |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.244 in, Head Height 0.143 in, Washer Outside Diameter 0.301 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 205
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (1HBP8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-006)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51251)
- ZORO SELECT Arch Barrel, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1608)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 165 PK (TKHWI0-801000-2-165P)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 275 PK (TKHWI0-800500-2-275P)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0050)
- ZORO SELECT 1/4-14X1 PHIL PANCAKE SDS F/T #3PT STAINLESS STEEL (1416KPC410)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1212BPP188)
- ZORO SELECT Self-Drilling Screw, #12-24 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (1214KWMS4)
- Zoro Select Self-Tapping Screws