Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #8 x 3/4 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK
Mfr # 12216PK
Zoro # G5103533
CAD Available
original price:
$13.59
5% off
new price: $12.89
/pk 100, $0.13/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Phosphate Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12216PK
- Zoro # G5103533
- UPC # 841213041066
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | 1/4 in |
Size | 1/4" |
Head Dia. | 3/8 in |
Drill Point Size | 2 |
Hex Width | 0.25 in |
Dia./Thread Size | #8 |
Head Height | 0.188 in |
Minimum Head Height | 0.188 in |
Maximum Head Width | 0.25 in |
Head Width | 0.25 in |
Maximum Head Height | 0.188 in |
Washer Outside Diameter | 0.375 in |
Minimum Head Width | 0.25 in |
Drill Tip Length | 1/4 in |
Description
Screw, Finish Phosphate, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length 1/4 in, Maximum Drilling Thickness 0.156 in, Head Width 0.25 in, Head Height 0.188 in, Washer Outside Diameter 0.375 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.25 in, Minimum Head Width 0.25 in, Maximum Head Height 0.188 in, Minimum Head Height 0.188 in, Head Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 25 PK (50719)
- ZORO SELECT M6-1.00 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.060.0008)
- ZORO SELECT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.015.0050)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK (12215PK)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0200)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1012KW)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Black Oxide Steel Pan Head Phillips Drive, 2000 PK (0848KPPB)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Torx Drive, 5000 PK (1012KTM)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (U31702.025.0150)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 2000 PK (1020KTF188)
- Zoro Select Self-Drilling Screws