Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 2-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK
Mfr # B31880.016.0225
Zoro # G1176478
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 2-1/4 in
- Drive Size #2
- Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B31880.016.0225
- Zoro # G1176478
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/4 in |
Drive Size | #2 |
Drill Point Length | 0.137 in |
Head Dia. | 0.395 in |
Drill Point Size | 3 |
Head Width | 0.395 in |
Drill Tip Length | 9/64 in |
Size | #2 |
Dia./Thread Size | #8 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Materials for Use With | Cement, Metal |
Item | Self-Drilling Screw |
Head Color | Silver |
Application | For Attaching Fiber Cement To Metal Studs |
Head Shape | Round |
Type | Self Drilling Screw |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #8, Fastener Length 2 1/4 in, Drill Point Size 3, Drill Tip Length 9/64 in, Head Width 0.395 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Application For Attaching Fiber Cement to Metal Studs, Head Color Silver, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04100.220.0075)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE4)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (U07410.037.0050)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11361.037.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 2 1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0225)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (1020KPP188)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (1424KPU188)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (1416KPF)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 5 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 125 PK (1480ABSW188)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (1248KWN)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1212KWS)
- Zoro Select Self-Drilling Screws