Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 2000 PK
Mfr # LSPRI0-802500-2000P
Zoro # G4339815
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Head Type K-Lath
- Material Steel
- Finish Zinc Plated
- Meets/Exceeds ASTM C1513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LSPRI0-802500-2000P
- Zoro # G4339815
- UPC # 087302764397
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 1/2 in |
Size | #8 |
Head Dia. | 0.433 in |
Head Height | 0.112 in |
Thread Size | #8 |
Drill Point Length | 0.1875 in |
Drill Point Size | 2 |
Head Width | 0.433 in |
Drill Tip Length | 3/16 in |
Washer Outside Diameter | 0.409 in |
Drive Size | #2 |
Fastener Length | 2 1/2 in |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type K-Lath, Drive Phillips, Screw Size #8, Fastener Length 2 1/2 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.433 in, Head Height 0.112 in, Washer Outside Diameter 0.409 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Application Drywall to Metal Lath, Drywall to Steel, Head Color Silver, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064SS)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg (TSIX-100050P-005P)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132Z)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3716-150-25)
- ZORO SELECT Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK (636008-BR)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0062)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0820PPM)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3000 PK (B29580.016.0100)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0075)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWS)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 7000 PK (SDZ10034)
- Zoro Select Self-Tapping Screws