Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK
Mfr # 12215PK
Zoro # G5129677
CAD Available
original price:
$11.32
7% off
new price: $10.49
/pk 100, $0.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Phosphate Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12215PK
- Zoro # G5129677
- UPC # 841213041059
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | 1/4 in |
Drill Point Size | 2 |
Head Height | 0.188 in |
Head Dia. | 3/8 in |
Size | 1/4" |
Hex Width | 0.25 in |
Washer Outside Diameter | 0.375 in |
Drill Tip Length | 1/4 in |
Maximum Head Width | 0.25 in |
Minimum Head Height | 0.188 in |
Head Width | 0.25 in |
Maximum Head Height | 0.188 in |
Minimum Head Width | 0.25 in |
Description
Screw, Finish Phosphate, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1/2 in, Drill Point Size 2, Drill Tip Length 1/4 in, Maximum Drilling Thickness 0.156 in, Head Width 0.25 in, Head Height 0.188 in, Washer Outside Diameter 0.375 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.25 in, Minimum Head Width 0.25 in, Maximum Head Height 0.188 in, Minimum Head Height 0.188 in, Head Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME099)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11360.043.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03198)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK (12216PK)
- ZORO SELECT 1/4-14X1 PHIL PANCAKE SDS F/T #3PT STAINLESS STEEL (1416KPC410)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0050)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, 410 Stainless Steel Hex Head Hex Drive, 300 PK (3716KW410)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (0808ASW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (1008HTU)
- ZORO SELECT 1/4-14X2 1/2 PH MODF TR FT SLF DRL #3P ZINC AND BAKE (1440KPM)
- Zoro Select Self-Drilling Screws