Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2500 PK
Mfr # 0816PPM188
Zoro # G2460532
product price: $406.99
/pk 2500, $0.16/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816PPM188
- Zoro # G2460532
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,8x1 PHL MO,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 100 PK (276162-PR-100)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Black Oxide, 7/16 in Ht, 50 PK (U08100.050.0001)
- AMPG M5 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M5X12)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Stainless Steel Body, 500 PK (ICI-64)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0050)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (1024HPF)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWBZ)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0050)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3 in, Zinc Plated Steel Drive Head Torx Drive, 1000 PK (1048KTM)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1 in, Black Oxide Steel Hex Head Hex Drive, 4000 PK (1216KWB)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3 in, Black Oxide 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (411432)
- Zoro Select Self-Drilling Screws