Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK
Mfr # 0820PPM
Zoro # G2460429
product price: $270.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0820PPM
- Zoro # G2460429
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,8x1 1/4 PH,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (38241)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 2 PK (931242)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.060.0030)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0035)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (1032PPM)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK (0812PPM)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (1012PPM)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1420CNSW)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 5000 PK (0608KPP410)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0075)
- DAGGERZ Self-Drilling Screw, #6 x 1-1/4 in, Phosphate Coated Steel Flat Head Phillips Drive, 8000 PK (DWSDB061104)
- Zoro Select Self-Tapping Screws