Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # U31702.016.0125
Zoro # G2813015
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Standards IFI-113/ASME B18.6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U31702.016.0125
- Zoro # G2813015
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | 1/4 in |
Hex Width | 0.244 to 0.250 in |
Head Height | 0.103 in |
Head Dia. | 0.305 in to 0.312 in |
Drill Point Size | 2 |
Minimum Head Width | 0.305 in |
Maximum Head Width | 0.312 in |
Washer Outside Diameter | 0.472 in |
Head Width | 0.312 in |
Dia./Thread Size | #8 |
Size | 1/4" |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1 1/4 in, Drill Point Size 2, Head Width 0.312 in, Head Height 0.103 in, Washer Outside Diameter 0.472 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Application For Self-Drilling Screw Hex Washer Head, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-1/2in, Pln, PK5 (U39140.037.0250)
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121607)
- ZORO SELECT Coupling Nut, M16-2.00, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (205835BG)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0062)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (B31810.016.0050)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0075)
- ZORO SELECT Self-Drilling Screw, 3/16" x 1-3/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1028CNSW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 3000 PK (1028KPP188)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0050)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, Black Oxide Steel Flat Head Phillips Drive, 6000 PK (553768)
- Zoro Select Self-Tapping Screws