Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK
Mfr # U31810.016.0125
Zoro # G9092912
CAD Available
product price: $3.19
/pk 100, $0.03/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Standards IFI-113/ASME B18.6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31810.016.0125
- Zoro # G9092912
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 1/4 in |
Drive Size | 1/4 in |
Head Height | 0.103 in |
Head Dia. | 0.244 in to 0.250 in |
Drill Point Size | 2 |
Hex Width | 0.244 to 0.250 in |
Maximum Head Width | 0.25 in |
Washer Outside Diameter | 0.348 in |
Minimum Head Width | 0.244 in |
Head Width | 0.25 in |
Size | 1/4" |
Dia./Thread Size | #8 |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1 1/4 in, Drill Point Size 2, Head Width 0.25 in, Head Height 0.103 in, Washer Outside Diameter 0.348 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.25 in, Minimum Head Width 0.244 in, Application For Self-Drilling Screw Hex Washer Head, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 5 PK (350013050)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR060803GR)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 2 in Shank, 1-1/2 in ID, Stainless Steel, Polished (SSS034)
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length, 5 PK (ZSCRW-626)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0050)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1-5/8 in, Green Steel Bugle Head Phillips Drive, 1000 PK (0826KPFSH)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (3716KWN)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3720KW)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 58 PK (51238)
- Zoro Select Self-Drilling Screws