Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #8 x 1 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U31880.016.0125
Zoro # G3318275
CAD Available
product price: $5.15
/pk 100, $0.05/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1 1/4 in
- Drive Size #2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31880.016.0125
- Zoro # G3318275
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 1/4 in |
Drive Size | #2 |
Head Height | 0.1 in |
Drill Point Length | 0.211 in |
Head Dia. | 0.312 in to 0.285 in |
Drill Point Size | 2 |
Maximum Head Width | 0.312 in |
Drill Tip Length | 7/32 in |
Minimum Head Width | 0.285 in |
Head Width | 0.312 in |
Size | #2 |
Dia./Thread Size | #8 |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #8, Fastener Length 1 1/4 in, Drill Point Size 2, Drill Tip Length 7/32 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Application For Attaching Variety of Materials to Metal Up to 12 Gauge, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 50 PK (03716)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/2"-20, Aluminum, Plain Finish (36634)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Regular, 25 pk. (U11120.062.0001)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 5 PK (U04211.112.1000)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK (0848KQP)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (1420KW)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0150)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3140KW)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0150)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 410 Stainless Steel Flat Head Square Drive, 2500 PK (1016KQF410)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- Zoro Select Self-Tapping Screws