Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # U31870.016.0125
Zoro # G3391421
original price:
$8.00
29% off
new price: $5.65
/pk 100, $0.06/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material 410 Stainless Steel
- Finish Plain
- Materials for Use With Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31870.016.0125
- Zoro # G3391421
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Dia./Thread Size | #8 |
Head Height | 0.115 in |
Drill Point Size | 2 |
Size | #2 |
Head Dia. | 0.322 in to 0.306 in |
Drill Point Length | 0.211 in |
Minimum Head Height | 0.105 in |
Drill Tip Length | 7/32 in |
Head Width | 0.322 in |
Maximum Head Width | 0.322 in |
Minimum Head Width | 0.306 in |
Maximum Head Height | 0.115 in |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Pan, Drive Phillips, Screw Size #8, Fastener Length 1 1/4 in, Drill Point Size 2, Drill Tip Length 7/32 in, Maximum Drilling Thickness 0.068 in, Head Width 0.322 in, Head Height 0.115 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.322 in, Minimum Head Width 0.306 in, Maximum Head Height 0.115 in, Minimum Head Height 0.105 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP9)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK (U34121.015.0510)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 200 PK (1262)
- RECOIL Pro Series Recoil Kit, UNF, 3/4-16, 4 pcs. (34126)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0075)
- ZORO SELECT Self-Drilling Screw, #8-18 x 7/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2000 PK (0814KPM188)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Hex Head Hex Drive, 5000 PK (1016KWB)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (312407KWS)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 500 PK (NEOSDSSCT1450)
- Zoro Select Self-Drilling Screws