Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK
Mfr # P49222-PK
Zoro # G4338643
product price: $63.55
/pk 600, $0.11/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Drive Size 1/4 in
- Finish Zinc Plated
- Standards ASTM C1513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P49222-PK
- Zoro # G4338643
- UPC # 082893396187
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in |
Head Height | 0.143 in |
Head Dia. | 0.347 in |
Drill Point Length | 0.1875 in |
Hex Width | 0.244 in |
Drill Point Size | 2 |
Head Width | 0.244 in |
Drill Tip Length | 3/16 in |
Washer Outside Diameter | 0.301 in |
Size | #8 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Tip Type | Drilling |
Standards | ASTM C1513 |
Item | Self-Drilling Screw |
Head Color | Silver |
Type | Self Drilling Screw |
Meets/Exceeds | ASTM C1513 |
Head Shape | Hex |
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1 1/2 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.244 in, Head Height 0.143 in, Washer Outside Diameter 0.301 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK (WWG-30014)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 1 1/4, PK5 (WWG-CLPSBPS-044)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0132-SS32)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1240KPUMSW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (1040KPM)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0062)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0050)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Phosphate Coated Steel Hex Head External Hex Drive, 50 PK (12223PK)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1400 PK (B31810.025.0125)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- Zoro Select Self-Drilling Screws