Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK
Mfr # U31860.016.0150
Zoro # G3226815
original price:
$11.12
42% off
new price: $6.39
/pk 100, $0.06/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size 1/4 in
- Material 410 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31860.016.0150
- Zoro # G3226815
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in |
Drill Point Size | 2 |
Head Height | 0.11 in |
Dia./Thread Size | #8 |
Size | 1/4" |
Hex Width | 0.244 in |
Drill Point Length | 0.211 in |
Head Dia. | 0.110 in to 0.096 in |
Head Width | 0.25 in |
Maximum Head Height | 0.11 in |
Minimum Head Width | 0.244 in |
Minimum Head Height | 0.096 in |
Washer Outside Diameter | 0.348 in |
Drill Tip Length | 7/32 in |
Maximum Head Width | 0.25 in |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1 1/2 in, Drill Point Size 2, Drill Tip Length 7/32 in, Maximum Drilling Thickness 0.068 in, Head Width 0.25 in, Head Height 0.11 in, Washer Outside Diameter 0.348 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.25 in, Minimum Head Width 0.244 in, Maximum Head Height 0.11 in, Minimum Head Height 0.096 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Climaseal, 100 PK (3193407V2)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 12 PK (79527)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 4 PK (37567)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U01000.075.0850)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0062)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0125)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (3716ABH)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.016.0050)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (1020KPP188)
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (1232KTP)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0150)
- Zoro Select Self-Drilling Screws