Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U31880.016.0150
Zoro # G3318266
CAD Available
original price:
$7.77
24% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material 410 Stainless Steel
- Finish Plain
- Materials for Use With Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U31880.016.0150
- Zoro # G3318266
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.312 in to 0.285 in |
Head Height | 0.1 in |
Drill Point Length | 0.211 in |
Drill Point Size | 2 |
Head Width | 0.312 in |
Maximum Head Width | 0.312 in |
Minimum Head Width | 0.285 in |
Drill Tip Length | 7/32 in |
Size | #2 |
Dia./Thread Size | #8 |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #8, Fastener Length 1 1/2 in, Drill Point Size 2, Drill Tip Length 7/32 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Application For Attaching Variety of Materials to Metal Up to 12 Gauge, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0037)
- MIDWEST FASTENER Sheet Metal Screw, #16 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 14 PK (62351)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel (U07111.075.0100)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04170.037.0300)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0150)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0050)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0100)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (1024HPF)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 2000 PK (1020KTF188)
- ZORO SELECT 6-20X3/4 PHL FLAT U/C F/T SDS #2PT STAINLESS STEEL (0612KPU188)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39584)
- Zoro Select Self-Drilling Screws