Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 0812KPF
Zoro # G4831642
product price: $361.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812KPF
- Zoro # G4831642
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
8-18X3/4 Phillips Flat Self Drilling Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Hot Dipped Galvanized Steel (U17264.037.0609)
- L.H. DOTTIE L.H. Dottie 1/4'' Assorted Concrete Screw Anchor Kit (CK14)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0249-AL28)
- FOUR SEASONS Sealing Washer, 24403 (24403)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (U31702.025.0150)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (3132KPF)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Hex Head Hex Drive, 5000 PK (1016KWB)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (1040KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain Stainless Steel Hex Head Slotted Drive, 2500 PK (1016KSW410)
- ZORO SELECT Self-Drilling Screw, #6 x 1-5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 4600 PK (B31830.013.0162)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.025.0100)
- Zoro Select Self-Tapping Screws