Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 8000 PK
Mfr # 0812KPPB
Zoro # G4812760
product price: $435.99
/pk 8000, $0.05/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812KPPB
- Zoro # G4812760
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
Self Drilling Screws,8-18x3/4 P,Package Quantity 8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13303)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 6" L, Stainless Steel Stainless Steel, 25 PK (07334-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03230)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (1016KPPB)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0610KPPB)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0608KPPB)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 50 PK (U31860.021.0150)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (0824PSWN)
- ZORO SELECT Self Drill Screw, #8 x 2 5/8 in, Phosphate Steel Bugle Head Phillips Drive, 1600 PK (637070-BR)
- Zoro Select Self-Tapping Screws