Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK
Mfr # 0848KQP
Zoro # G5161044
product price: $299.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 2R
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0848KQP
- Zoro # G5161044
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3 in |
Drive Size | 2R |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
8-18X3 Square Drive Pan Self Drilling Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length (SFIA1000200-001P)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 25 PK (U04210.050.0275)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Climaseal, 100 PK (3159407)
- RECOIL Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25103)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0125)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK (0606KPM)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- ZORO SELECT Self Drill Screw, #12 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 450 PK (TKHWI-1201000-3-450P)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812HPPBZ)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 4000 PK (1008KW188)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 4000 PK (1020KTF)
- Zoro Select Self-Drilling Screws