Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 3 in, Black Oxide Steel Pan Head Phillips Drive, 2000 PK
Mfr # 0848KPPB
Zoro # G5169541
product price: $357.99
/pk 2000, $0.18/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0848KPPB
- Zoro # G5169541
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
Self Drilling Screws,8-18x3 PHI,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 15/16 in Shaft Dia, 5 PK (SH-93SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Yellow Finish, 100 PK (M38211.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0200)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0610KPPB)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0608KPPB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 8000 PK (0812KPPB)
- ZORO SELECT 10-16X1/2 PHL MODF TRUSS FT SDS #2P STAINLESS STEEL (1008KPM188)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 5 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 250 PK (1480KPF188)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0062)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (1424KPU188)
- Zoro Select Self-Drilling Screws