Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 2-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK
Mfr # 0836KPM
Zoro # G5164684
product price: $250.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0836KPM
- Zoro # G5164684
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 2-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
Self Drilling Screws,8-18x2 1/4,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCM)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, Not Rated Tension Strength, 2200 PK (B30533.013.0125)
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK (0606KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0812KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (1040KPM)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0200)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0075)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0624KPP188)
- DAGGERZ Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Hex Head Hex Drive, 1000 PK (SDZ1430)
- Zoro Select Self-Drilling Screws