Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK
Mfr # 0808KPM
Zoro # G5164833
product price: $160.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808KPM
- Zoro # G5164833
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
Self Drilling Screws,8-18x1/2 P,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7100X6-005P)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07230.031.0100)
- DANCO WASHER ASST FLAT 100PK (34441)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20370-100BX)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (1040KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (0848KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (1044KPM)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Cadmium Steel Pan Head Phillips Drive, 4000 PK (MS51861-25)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0162)
- DAGGERZ Self-Drilling Screw, #10 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK (SDZ1020)
- Zoro Select Self-Tapping Screws