Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK
Mfr # 0808KPP188
Zoro # G5157790
product price: $733.99
/pk 5000, $0.15/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 1/2 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808KPP188
- Zoro # G5157790
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,8-18x1/2 P,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 6 in Ht (N245-019)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M2.5-0.45 (3520-2.50K)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.019.0075)
- ZORO SELECT Self-Drilling Screw, #2-32 x 5/16 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0205BPP188)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0100)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (1420ABSW188)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3124KW)
- ZORO SELECT Anchor Screws, 10-12x1 3/4, Phil, PK1000, Plain Stainless Steel Truss Head 1000 PK (1028APT188)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- Zoro Select Self-Drilling Screws