Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1/2 in, Black Zinc Plated Steel Hex Head Hex Drive, 10000 PK
Mfr # 0808KWBZ
Zoro # G4681739
product price: $578.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material Steel
- Finish Black Zinc Plated
- System of Measurement Inch
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808KWBZ
- Zoro # G4681739
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1/2 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Black Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J78 |
Description
Washer Assrts,8-18x1/2 Unslt H,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 25 PK (FBHEXB38161P25)
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.5D)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK (U36050.243.0001)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 9/16 in Lg (Z2301SS)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Black Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KWBZ)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWBZ)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311207KSWSMS)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Black Steel Truss Head Phillips Drive, 3000 PK (0820KPMB)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive (1420KPP188)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1002000-3-080P)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (203467)
- Zoro Select Self-Drilling Screws