Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1/2 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK
Mfr # 0808HTPB
Zoro # G5157151
product price: $974.99
/pk 10000, $0.10/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 1/2 in
- Drive Size T15
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808HTPB
- Zoro # G5157151
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1/2 in |
Drive Size | T15 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,8-18x1/2,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Steel (LS-14165S)
- USA INDUSTRIALS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L (BULK-BOLT-2699)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U55000.037.0500)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0100)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0125)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3732KW)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK (0808KWAF)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK (0608BPT188)
- GRK FASTENERS Self-Drilling Screw, #8 x 1/2 in, Hex Head (4052247)
- Zoro Select Self-Tapping Screws