Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK
Mfr # 0816KWAF
Zoro # G5157045
product price: $334.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816KWAF
- Zoro # G5157045
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
8-18X1 Phillips Wafer Head Full Thread Self Drilling Screw Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L, 5 PK (FB3HEXB58112P5)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.26 to 0.28 in Head Ht, 3/4 in Lg, 25 PK (TSI0-60075P0-025P)
- SIMPSON STRONG-TIE 3 Stud ShoeScrews (HSS2-2-SDS3)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK (0808KWAF)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0100)
- ZORO SELECT Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1232AQF)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Black Oxide Steel Pan Head Phillips Drive, 2000 PK (0848KPPB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812HPPBZ)
- Zoro Select Self-Tapping Screws