Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK
Mfr # 0816KQF
Zoro # G5159233
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Drive Size 2S
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0816KQF
- Zoro # G5159233
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1 in |
Drive Size | 2S |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
8-18X1 Square Drive Flat Head Fully Threaded Self Drilling Screw Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (U04114.031.0400)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67581)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Plain Finish (U20200.075.7200)
- DIXON King Cable Hose Cable with Safety Clip and Lanyard, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Dom (WSR1C)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (1416KSW)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0100)
- ZORO SELECT Self Drill Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (TKHWI-1401250US-2000P)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/8 in, Phosphate Coated Steel Flat Head Phillips Drive, 240 PK (P50020-PG)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31702.025.0200)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1216KWS)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 2400 PK (469190-2400)
- Zoro Select Self-Tapping Screws