Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK
Mfr # 0816KQP410
Zoro # G5159915
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Drive Size 2R
- Material 410 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816KQP410
- Zoro # G5159915
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1 in |
Drive Size | 2R |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,8-18x1 SQU,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05040S-PWR)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.187 x2 In L, PK25 (WWG-CLP-158)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 4/5 in L, Nylon Body, 25 PK (27KY2500375)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (L20016)
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (1232KTP)
- ZORO SELECT Self-Drilling Screw, 3/8"-9 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3732AW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (1096KW)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (3116KPF)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1240KWMS5)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Hex Head Phillips Drive, 3000 PK (0824KPW)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03289)
- Zoro Select Self-Tapping Screws