Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1-5/8 in, Green Steel Flat Head Phillips Drive, 1000 PK
Mfr # 0826KPFRC
Zoro # G5163503
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0826KPFRC
- Zoro # G5163503
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Green |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,8-18x1 5/8,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.0D)
- ZORO SELECT Heavy Hex Nut, 1-3/8"-8, Steel, Grade 2H, Black Oxide, 1-11/32 in Ht (HHN8I2H137-001BX)
- DB ELECTRICAL Hitch Pin 1 1/4" Diameter, 7 5/8" Length For Industrial Tractors; (3013-1358)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/8 in Shaft Dia, 100 PK (BE-12ST PA)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Green Steel Flat Head Phillips Drive, 1000 PK (0820KPFRC)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1016PSWN)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 3000 PK (1016KW410)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (3712BSW)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0100)
- ZORO SELECT Self-Drilling Screw, #6 x 1-5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 4600 PK (B31830.013.0162)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.019.0150)
- Zoro Select Self-Tapping Screws