Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 5000 PK
Mfr # 0820KPO
Zoro # G5207999
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0820KPO
- Zoro # G5207999
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
Self Drilling Screws,8-18x1 1/4,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 130 mm L, 2 PK (933024)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/4 in Shank, 1 in ID, Steel, zinc (U16010.037.0125)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN100)
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-401000-100P)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.019.0062)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0125)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 110 PK (TKHWI-1200750-3-110P)
- ZORO SELECT Self-Drilling Screw, #12-24 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (1214KWMS4)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0050)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 9000 PK (0810BPP)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3-1/2 in, 410 Stainless Steel Flat Head Square Drive, 800 PK (172909-800)
- Zoro Select Self-Drilling Screws