Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1-1/4 in, Green Steel Flat Head Phillips Drive, 1000 PK
Mfr # 0820KPFRC
Zoro # G5164002
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0820KPFRC
- Zoro # G5164002
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Green |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,8-18x1 1/4,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- MIDWEST FASTENER #6-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04994)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- MIDWEST FASTENER Sheet Metal Screw, #16 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 12 PK (62352)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-5/8 in, Green Steel Flat Head Phillips Drive, 1000 PK (0826KPFRC)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.019.0125)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0100)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0050)
- ZORO SELECT Self-Drilling Screw, #7-19 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0707KPP)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0050)
- Zoro Select Self-Drilling Screws