Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK
Mfr # 0824KPO6
Zoro # G5206291
product price: $274.99
/pk 4000, $0.07/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824KPO6
- Zoro # G5206291
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
8-18X1 1/2#6HD Phillips Oval Self Drilling Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0050)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK (HC10080301-025P2)
- ZORO SELECT Nylon Insert Lock Nut, M16-1.50, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12320.160.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length, 50 PK (U07001.037.0087)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (3716KWN)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Wafer Head Torx Drive, 3000 PK (1020KWTF)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Phillips Drive, 2500 PK (1416KPW)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (313207ABW)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (1224KW188)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK (0812PPM)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53820)
- Zoro Select Self-Tapping Screws