Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-15 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK
Mfr # 0808AWB
Zoro # G9669057
product price: $462.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808AWB
- Zoro # G9669057
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-15 |
Fastener Length | 1/2 in |
Drill Point Size | Type A |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Rivet, Truss Head, 5/32 in Dia., 1/4 in L, Steel Body, 90 PK (61861)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (35F0812-EA-25)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.050.0010)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWBZ)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0820PPM)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4 in, Zinc Plated Steel Flat Head Torx Drive, 600 PK (1464KTF)
- ZORO SELECT Self-Drilling Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0125)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Oxide Steel Truss Head Phillips Drive, 10000 PK (0808BPTB)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0075)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7000 PK (1012KPP)
- Zoro Select Self-Tapping Screws