Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-15 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK
Mfr # 0816PW
Zoro # G4828781
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0816PW
- Zoro # G4828781
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-15 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
8-15X1 Unslt Ind Hex Washer 1/4 Across The Flats F/T Self Piercing Sc Zinc Needle Pt"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 1/32 in Ht, 50 PK (1LAJ9)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39140.040.0040)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 10 PK (M04100.160.0065)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51390.100.0001)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 110 PK (TKHWI-1200750-3-110P)
- ZORO SELECT Self Drill Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 60 PK (TKHWI-1401000US-2000P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3 in, Zinc Plated Steel Drive Head Torx Drive, 1000 PK (1048KTM)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/8 in, Phosphate Coated Steel Flat Head Phillips Drive, 240 PK (P50020-PG)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0812KPF)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK (1012KPM)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07989)
- Zoro Select Self-Tapping Screws