Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U31820.013.0062
Zoro # G2797952
original price:
$3.69
27% off
new price: $2.69
/pk 100, $0.03/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31820.013.0062
- Zoro # G2797952
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Drill Point Size | 2 |
Head Height | 0.092 in |
Dia./Thread Size | #6 |
Head Dia. | 0.270 in to 0.256 in |
Drill Point Length | 0.19 in |
Size | #2 |
Maximum Head Width | 0.27 in |
Drill Tip Length | 3/16 in |
Minimum Head Width | 0.256 in |
Head Width | 0.27 in |
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #6, Fastener Length 5/8 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.27 in, Head Height 0.092 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.27 in, Minimum Head Width 0.256 in, Application For Attaching Variety of Materials to Metal, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 2, Zinc Plated, 5/8 in Lg, 5/16 in Hex Wd, 10 PK (1JA47)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.060.0020)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (932085)
- POWERS 1/4in x 2-1/4in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 100PK (POW 7402SD1)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0037)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK (B31880.016.0225)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (3716ABH)
- ZORO SELECT Self-Drilling Screw, 5/16"-9 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (3132AH)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (931426)
- Zoro Select Self-Drilling Screws