Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK
Mfr # 0606PPM
Zoro # G2460289
product price: $306.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0606PPM
- Zoro # G2460289
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,6x3/8 PHL,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO RETAINING RING 1" DR (POJRR10042)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60303)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0250)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (1016PPM)
- ZORO SELECT Self-Drilling Screw, #8 x 2 1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0225)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0100)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0075)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (U31702.025.0150)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7500 PK (07802)
- Zoro Select Self-Tapping Screws