Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK
Mfr # B31820.013.0050
Zoro # G9980661
product price: $83.59
/pk 8000, $0.01/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #6
- System of Measurement Inch
- Fastener Length 1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B31820.013.0050
- Zoro # G9980661
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.256 in to 0.270 in |
Head Height | 0.092 in |
Hex Width | 0.244 to 0.250 in |
Drill Point Size | 2 |
Head Width | 0.27 in |
Minimum Head Width | 0.256 in |
Maximum Head Width | 0.27 in |
Size | #2 |
Dia./Thread Size | #6 |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #6, Fastener Length 1/2 in, Drill Point Size 2, Head Width 0.27 in, Head Height 0.092 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.27 in, Minimum Head Width 0.256 in, Application For Sheet Metal, Head Color Silver, Package Quantity 8000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK (N01000.025.0175)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07318)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91050)
- ZORO SELECT Self-Drilling Screw, #2 x 1/8 in, Plain 316 Stainless Steel U Drive Drive, 10000 PK (0202U316)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (1008PSW)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0050)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0200)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Drive Head Torx Drive, 7000 PK (0816HTF)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (1044KPM)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03293)
- Zoro Select Self-Tapping Screws