Shop All Self-Drilling Screws
This Product is Discontinued
Zoro Select
Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 7000 PK (Discontinued)
Mfr # B31810.013.0050
Zoro # G9093086
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Standards IFI-113/ASME B18.6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B31810.013.0050
- Zoro # G9093086
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | 1/4 in |
Head Dia. | 0.244 in to 0.250 in |
Hex Width | 0.244 to 0.250 in |
Head Height | 0.087 in |
Drill Point Size | 2 |
Minimum Head Width | 0.244 in |
Washer Outside Diameter | 0.328 in |
Maximum Head Width | 0.25 in |
Head Width | 0.25 in |
Size | 1/4" |
Dia./Thread Size | #6 |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #6, Fastener Length 1/2 in, Drill Point Size 2, Head Width 0.25 in, Head Height 0.087 in, Washer Outside Diameter 0.328 in, Drive Size 1/4 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.25 in, Minimum Head Width 0.244 in, Application For Self-Drilling Screw Hex Washer Head, Head Color Silver, Package Quantity 7000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.