Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #6 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U31880.013.0100
Zoro # G3042943
CAD Available
product price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material 410 Stainless Steel
- Finish Plain
- Materials for Use With Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31880.013.0100
- Zoro # G3042943
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Drill Point Length | 0.19 in |
Head Dia. | 0.262 in to 0.238 in |
Size | #2 |
Dia./Thread Size | #6 |
Drill Point Size | 2 |
Head Height | 0.083 in |
Head Width | 0.262 in |
Drill Tip Length | 3/16 in |
Minimum Head Width | 0.238 in |
Maximum Head Width | 0.262 in |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #6, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Application For Attaching Variety of Materials to Metal Up to 13 Gauge, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Washer Sealing (797632)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 57/64 in L, Steel Body, 25 PK (MBP-R8-M13-PKT)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.5DSL)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04160.062.0550)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0075)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0050)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1389000)
- Zoro Select Self-Drilling Screws