Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6-20 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK
Mfr # 0606KPM
Zoro # G5164623
product price: $230.99
/pk 8000, $0.03/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0606KPM
- Zoro # G5164623
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 3/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
6-20X3/8 Phillips Modified Truss head Self Drilling Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #8-32 x 3/8 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83238)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Brass Plain Finish, 25 PK (FW5B01200-025P1)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51702)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Galvanized, 5 PK (2858312)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0808KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (1044KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK (1012KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 1000 PK (1024KWB)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0150)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0100)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (1448KWN410)
- Zoro Select Self-Drilling Screws