Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK
Mfr # 0606KW188
Zoro # G4680810
product price: $566.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #6-20
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0606KW188
- Zoro # G4680810
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
6-20X3/8 Unslotted Indent Hex Washer Self Drill Screw Full Thread 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0037)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (SSCIA0-80037USA-100BX)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (Z0713)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 1/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY95)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (0608KWS188)
- ZORO SELECT Self-Drilling Screw, 3/8"-9 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3732AW)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0100)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 341 PK (TKPPI0-600750-2-341P)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 950 PK (TKHWI-1000500-2-950P)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Wafer Head Phillips Drive, 2000 PK (783210)
- Zoro Select Self-Drilling Screws