Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6-20 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK
Mfr # 0612KPF188
Zoro # G5156424
product price: $692.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #6-20
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0612KPF188
- Zoro # G5156424
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
Self Drilling Screws,6-20x3/4 P,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67007)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12320.043.0002)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U55000.087.0250)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.5DSL)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0100)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0150)
- ZORO SELECT Self-Drilling Screw, #2 x 1/8 in, Plain 316 Stainless Steel U Drive Drive, 10000 PK (0202U316)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.016.0150)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (1424KWSMS)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (311607KWSMS)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 98 PK (56029)
- Zoro Select Self-Drilling Screws