Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6-20 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 2500 PK
Mfr # 0632KPM
Zoro # G5164809
product price: $158.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0632KPM
- Zoro # G5164809
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
Self Drilling Screws,6-20x2 PH,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x3 SQ UBolt Plate (N222-331)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 1-3/4in Usable Length, Yellow Zinc Plated (66050)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish, 25 PK (Z0452-316)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel (STPW-2)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK (1012KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (0856KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5 in, Zinc Plated Steel Truss Head Phillips Drive, 700 PK (0880KPM)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0100)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 1000 PK (1432KPF410)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0624KPP188)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- Zoro Select Self-Drilling Screws