Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6-20 x 1-5/8 in, Zinc Plated Steel Trim Head Square Drive, 5000 PK
Mfr # 0626KQFT
Zoro # G5156372
product price: $212.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1R
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0626KQFT
- Zoro # G5156372
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 1-5/8 in |
Drive Size | 1R |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,6-20x1 5/8,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 5PKHook And Loop Extreme Strip (90800)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0002)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-1/2, PK50 (U07840.031.0250)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 55 PK (TKHWI-1202000-3-055P)
- ZORO SELECT Self-Drilling Screw, #7-19 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0708KPP)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0100)
- ZORO SELECT Self-Drilling Screw, M2.5-0.45 x 6mm, Wax Steel Hex Head Hex Drive, 10000 PK (M2.56D7500D)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (B31810.021.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0062)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW12112)
- Zoro Select Self-Drilling Screws