Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK
Mfr # 3148KW
Zoro # G4680269
product price: $305.99
/pk 400, $0.76/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"-12
- System of Measurement Inch
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3148KW
- Zoro # G4680269
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
5/16-12X3 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21540)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0504-EA-250)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 3/4 in L, 100 PK (822500G)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0075)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (142407KW)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0075)
- ZORO SELECT Self-Drilling Screw, #4-24 x 1/2 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0408KPPBZ)
- ZORO SELECT Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1096KPF)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- Zoro Select Self-Tapping Screws